Motion
67747006
1/4-20, 0.02 to 0.08" Grip, Steel Standard Rivet Nut Drill Size Letter R, Flat Head
Mi Item #11756386
MFR #67747006
Price$62.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 0.02 to 0.08" Grip, Steel Standard Rivet Nut Drill Size Letter R, Flat Head
Mi Item #11756386
MFR #67747006

Mfr description
67747006 67747006 1/4-20 STEEL FLAT HEAD
  • Flat head types have wide, flat flanges
  • The flanges increase a rivet nut s strength and allow for installation in oversized holes
  • Standard rivet nuts have two open ends and a head with a narrow flange
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.25/each

Specifications

Dimensions

  • Drill Size Letter
    R
  • Maximum Grip
    0.080 in
  • Minimum Grip
    0.020 in
  • Thread Size
    1/4-20

Details

  • Head Type
    Flat
  • Material
    Steel
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)