Motion
67747204
#10-24, 0.01 to 0.08" Grip, Aluminum Standard Rivet Nut Drill Size Letter F, Flat Head
MI ITEM #11756391
MFR #67747204
List Price$46.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24, 0.01 to 0.08" Grip, Aluminum Standard Rivet Nut Drill Size Letter F, Flat Head
MI ITEM #11756391
MFR #67747204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.25/each for your price

Overview

Mfr description
67747204 67747204 10-24 ALUM FLAT HEAD R
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Flat head types have wide, flat flanges
  • The flanges increase a rivet nut s strength and allow for installation in oversized holes
  • Standard rivet nuts have two open ends and a head with a narrow flange
  • The open ends allow for the use of long screws and bolts, while the narrow flange prevents pull-through.

Specifications

  • Drill Size Letter
    F
  • Head Type
    Flat
  • Material
    Aluminum
  • Maximum Grip
    0.080 in
  • Minimum Grip
    0.010 in
  • Thread Size
    #10-24
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought