Motion
67747360
3/8-16, 0.03 to 0.115" Grip, 1/2" Drill, Aluminum Standard Rivet Nut Flat Head
Mi Item #11756395
MFR #67747360
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 0.03 to 0.115" Grip, 1/2" Drill, Aluminum Standard Rivet Nut Flat Head
Mi Item #11756395
MFR #67747360

Mfr description
67747360 67747360 3/8-16 ALUM FLAT HEAD
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Flat head types have wide, flat flanges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Size
    1/2 in
  • Maximum Grip
    0.115 in
  • Minimum Grip
    0.030 in
  • Thread Size
    3/8-16

Details

  • Head Type
    Flat
  • Material
    Aluminum
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)