Motion
67747444
#8-32, 0.01 to 0.08" Grip, #2, Steel Standard Rivet Nut Expander Head
Mi Item #11756397
MFR #67747444
Price$40.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32, 0.01 to 0.08" Grip, #2, Steel Standard Rivet Nut Expander Head
Mi Item #11756397
MFR #67747444

Mfr description
67747444 67747444 8-32 EXPANDER STL 50PK
  • Expander head types expand after installing a screw or bolt
  • They have long, smooth shanks and thin, flat heads
  • Standard rivet nuts have two open ends and a head with a narrow flange
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.25/each

Specifications

Dimensions

  • Drill Size Wire
    #2
  • Maximum Grip
    0.0800 in
  • Minimum Grip
    0.0100 in
  • Thread Size
    #8-32

Details

  • Head Type
    Expander
  • Material
    Steel
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)