Motion
67747485
#10-24, 0.01 to 0.08" Grip, Steel Standard Rivet Nut Drill Size Letter F, Expander Head
Mi Item #11756398
MFR #67747485
Price$41.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24, 0.01 to 0.08" Grip, Steel Standard Rivet Nut Drill Size Letter F, Expander Head
Mi Item #11756398
MFR #67747485

Mfr description
67747485 67747485 10-24 EXPNDER STL 50PK
  • Expander head types expand after installing a screw or bolt
  • They have long, smooth shanks and thin, flat heads
  • Standard rivet nuts have two open ends and a head with a narrow flange
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.55/each

Specifications

Dimensions

  • Drill Size Letter
    F
  • Maximum Grip
    0.0800 in
  • Minimum Grip
    0.0100 in
  • Thread Size
    #10-24

Details

  • Head Type
    Expander
  • Material
    Steel
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)