Motion
67747527
#10-32, 0.01 to 0.08" Grip, Steel Standard Rivet Nut Drill Size Letter F, Expander Head
MI ITEM #11756399
MFR #67747527
List Price$41.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32, 0.01 to 0.08" Grip, Steel Standard Rivet Nut Drill Size Letter F, Expander Head
MI ITEM #11756399
MFR #67747527

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.58/each for your price

Overview

Mfr description
67747527 67747527 10-32 EXPNDER STL 50PK
  • Expander head types expand after installing a screw or bolt
  • They have long, smooth shanks and thin, flat heads
  • Standard rivet nuts have two open ends and a head with a narrow flange
  • The open ends allow for the use of long screws and bolts, while the narrow flange prevents pull-through
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Drill Size Letter
    F
  • Head Type
    Expander
  • Material
    Steel
  • Maximum Grip
    0.0800 in
  • Minimum Grip
    0.0100 in
  • Thread Size
    #10-32
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text