Motion
67747600
#6-32, 0.01 to 0.08" Grip, #12, Aluminum Standard Rivet Nut Expander Head
MI ITEM #11756400
MFR #67747600
Price$25.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32, 0.01 to 0.08" Grip, #12, Aluminum Standard Rivet Nut Expander Head
MI ITEM #11756400
MFR #67747600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.05/each

Specifications

Dimensions

  • Drill Size Wire
    #12
  • Maximum Grip
    0.080 in
  • Minimum Grip
    0.010 in
  • Thread Size
    #6-32

Details

  • Head Type
    Expander
  • Material
    Aluminum
  • Type
    Standard

Overview

Mfr description
67747600 67747600 6-32 EXPANDER ALUM RIV
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Expander head types expand after installing a screw or bolt
  • They have long, smooth shanks and thin, flat heads
  • Standard rivet nuts have two open ends and a head with a narrow flange
  • The open ends allow for the use of long screws and bolts, while the narrow flange prevents pull-through.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought