Motion
67747642
#8-32, 0.01 to 0.08" Grip, #2, Aluminum Standard Rivet Nut Expander Head
Mi Item #11756401
MFR #67747642
Price$38.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32, 0.01 to 0.08" Grip, #2, Aluminum Standard Rivet Nut Expander Head
Mi Item #11756401
MFR #67747642

Mfr description
67747642 67747642 8-32 EXPANDER ALUM RIV
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Expander head types expand after installing a screw or bolt
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.55/each

Specifications

Dimensions

  • Drill Size Wire
    #2
  • Maximum Grip
    0.0800 in
  • Minimum Grip
    0.0100 in
  • Thread Size
    #8-32

Details

  • Head Type
    Expander
  • Material
    Aluminum
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)