Motion
67747766
1/4-20, 0.02 to 0.08" Grip, Aluminum Standard Rivet Nut Drill Size Letter R, Expander Head
MI ITEM #11756404
MFR #67747766
List Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 0.02 to 0.08" Grip, Aluminum Standard Rivet Nut Drill Size Letter R, Expander Head
MI ITEM #11756404
MFR #67747766

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.33/each for your price

Overview

Mfr description
67747766 67747766 1/4-20 EXPANDER ALUM R
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Expander head types expand after installing a screw or bolt
  • They have long, smooth shanks and thin, flat heads
  • Standard rivet nuts have two open ends and a head with a narrow flange
  • The open ends allow for the use of long screws and bolts, while the narrow flange prevents pull-through.

Specifications

  • Drill Size Letter
    R
  • Head Type
    Expander
  • Material
    Aluminum
  • Maximum Grip
    0.0800 in
  • Minimum Grip
    0.0200 in
  • Thread Size
    1/4-20
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text