Specifications
Dimensions
- Contents1/4-20 Mandrel and Nosepiece
- Max Size3/8-16 in
- Min Size1/4-20 in
Details
- PSC Code5120
- Tool TypeLever-Style Rivet Nut Tool
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)