1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67748764 67748764 T-15 TORX TAMPER RESIS
Tamper Resistant Tamper Resistant Torx Bit;1" OAL, T15 Torx Size
MI ITEM #
11756409
MFR #
67748764 67748764 T-15 TORX TAMPER RESIS
List Price
$15.68
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67748764 67748764 T-15 TORX TAMPER RESIS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67748764 67748764 T-15 TORX TAMPER RESIS
Tamper Resistant Tamper Resistant Torx Bit;1" OAL, T15 Torx Size
MI ITEM #
11756409
MFR #
67748764 67748764 T-15 TORX TAMPER RESIS
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$15.68
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
67748764 67748764 T-15 TORX TAMPER RESIS
Specifications
Overall Length
1 in
Overall Length Range
1" - 2.9"
PSC Code
5133
Style
Tamper Resistant Bit
Torx Size
T15
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought