1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67748848 67748848 T-27 TORX TAMPER RESIS
Tamper Resistant Tamper Resistant Torx Bit;1" OAL, T27 Torx Size
Mi Item #
11756411
MFR #
67748848 67748848 T-27 TORX TAMPER RESIS
Price
$15.68
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67748848 67748848 T-27 TORX TAMPER RESIS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67748848 67748848 T-27 TORX TAMPER RESIS
Tamper Resistant Tamper Resistant Torx Bit;1" OAL, T27 Torx Size
Mi Item #
11756411
MFR #
67748848 67748848 T-27 TORX TAMPER RESIS
Mfr description
67748848 67748848 T-27 TORX TAMPER RESIS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$15
.68
/each
Add to Cart
Specifications
Dimensions
Overall Length
1 in
Overall Length Range
1" - 2.9"
Torx Size
T27
Details
PSC Code
5133
Style
Tamper Resistant Bit
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items