Motion
67750489
#8 Button Head Torx Sheet Metal Screw Stainless Steel, 1" Length Under Head, Grade 18-8, T15 Drive
Mi Item #11756414
MFR #67750489
Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Button Head Torx Sheet Metal Screw Stainless Steel, 1" Length Under Head, Grade 18-8, T15 Drive
Mi Item #11756414
MFR #67750489

Mfr description
67750489 67750489 8 X 1 BH TORX TAMP RES
  • Button head fasteners have cylindrical heads with curved tops and flat bearing surfaces
  • They slightly protrude out of the workpiece and are used for aesthetic purposes
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.70/each

Specifications

Dimensions

  • Length
    1 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #8
  • Torx Drive Size
    T15

Details

  • Drive Type
    Torx
  • Head Type
    Button
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Point Type
    Type A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)