Motion
67750521
#8 Button Head Torx Sheet Metal Screw Stainless Steel, 1-1/4" Length Under Head, Grade 18-8, T15 Drive
MI ITEM #11756415
MFR #67750521
List Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Button Head Torx Sheet Metal Screw Stainless Steel, 1-1/4" Length Under Head, Grade 18-8, T15 Drive
MI ITEM #11756415
MFR #67750521

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.90/each for your price

Overview

Mfr description
67750521 67750521 8 X 1 1/4 BH TORX TAMP
  • Button head fasteners have cylindrical heads with curved tops and flat bearing surfaces
  • They slightly protrude out of the workpiece and are used for aesthetic purposes
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Torx drive types are also known as star drive fasteners
  • They have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life
  • Type A screws have sharp points and coarse threads
  • They are used to cut threads in drilled or punched holes in thin sheet metal.

Specifications

  • Screw Size
    #8
  • Length Measurement Type
    Length Under Head
  • Length
    1-1/4 in
  • Drive Type
    Torx
  • Head Type
    Button
  • Point Type
    Type A
  • Material Grade
    18-8
  • Material
    Stainless Steel
  • Torx Drive Size
    T15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought