Motion
67750562
#10 Button Head Torx Sheet Metal Screw Stainless Steel, 1/2" Length Under Head, Grade 18-8, T25 Drive
MI ITEM #11756416
MFR #67750562
Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Button Head Torx Sheet Metal Screw Stainless Steel, 1/2" Length Under Head, Grade 18-8, T25 Drive
MI ITEM #11756416
MFR #67750562

Mfr description
67750562 67750562 10 X 1/2 BH TORX TAMP
  • Button head fasteners have cylindrical heads with curved tops and flat bearing surfaces
  • They slightly protrude out of the workpiece and are used for aesthetic purposes
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.75/each

Specifications

Dimensions

  • Length
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #10
  • Torx Drive Size
    T25

Details

  • Drive Type
    Torx
  • Head Type
    Button
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Point Type
    Type A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)