Motion
67750604
#10 Button Head Torx Sheet Metal Screw Stainless Steel, 3/4" Length Under Head, Grade 18-8, T25 Drive
Mi Item #11756417
MFR #67750604
Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Button Head Torx Sheet Metal Screw Stainless Steel, 3/4" Length Under Head, Grade 18-8, T25 Drive
Mi Item #11756417
MFR #67750604

Mfr description
67750604 67750604 10 X 3/4 BH TORX TAMP
  • Button head fasteners have cylindrical heads with curved tops and flat bearing surfaces
  • They slightly protrude out of the workpiece and are used for aesthetic purposes
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.75/each

Specifications

Dimensions

  • Length
    3/4 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #10
  • Torx Drive Size
    T25

Details

  • Drive Type
    Torx
  • Head Type
    Button
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Point Type
    Type A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)