Motion
67753509
1/4-28 UNF Grade 5 Steel Castle Locknut - 7/16" Width Across Flats, 9/32" High, Uncoated
MI ITEM #11756422
MFR #67753509
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28 UNF Grade 5 Steel Castle Locknut - 7/16" Width Across Flats, 9/32" High, Uncoated
MI ITEM #11756422
MFR #67753509

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.18/each

Specifications

Dimensions

  • Height
    9/32 in
  • Thread Size
    1/4-28
  • Width Across Flats
    7/16 in

Details

  • Fastener Standard
    ANSI B18.2.2
  • Finish Coating
    Uncoated
  • Grade
    Grade 5
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Castle Lock Nut

Overview

Mfr description
67753509 67753509 1/4-28 PLN STL GR 5 CA
  • Castle lock nuts have a slot cut into one end that projects past the nut's opening
  • Once the lock nut is threaded onto the fastener and rotated into position, it is secured with a cotter pin.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought