Overview
Mfr description
67753962 67753962 3/8-16 TAMP RES NUT ZI
- Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Thread Size3/8-16 in
- MaterialAlloy Steel
- Finish CoatingZinc-Plated
- Thread DirectionRight Hand
- Height1/4 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data