Motion
67754085
#10-24 Thread Screw & Barrel, Truss Head, One Way Drive, Stainless Steel Sex Bolt & Binding Post 3/4" Length Under Head, 1" Long Barrel, Grade 18-8
MI ITEM #11756429
MFR #67754085
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 Thread Screw & Barrel, Truss Head, One Way Drive, Stainless Steel Sex Bolt & Binding Post 3/4" Length Under Head, 1" Long Barrel, Grade 18-8
MI ITEM #11756429
MFR #67754085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67754085 67754085 1 1/4" PARTITION ONE W
  • One-way drive types can be driven in one direction only
  • They are installed with a flat-blade driver that will cam out if used in the opposite direction to remove the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Truss head types have low-profile heads that are slightly rounded
  • They have flat bearing surfaces that prevent pull-through and are ideal for low-clearance applications.

Specifications

  • Barrel Diameter
    1/4 in
  • Barrel Length
    1 in
  • Drive Type
    One Way
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Partition Size
    1-1/4 in
  • Screw Head Type
    Truss
  • Screw Length
    3/4 in
  • Screw Length Measurement Type
    Length Under Head
  • Sex Bolt Type
    Screw & Barrel
  • Thread Size
    #10-24
  • Thread Standard
    UNC
  • Head Type
    Truss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text