Motion
67756361
1,200 Piece, #6-32 to #10-32, Steel Machine Screw Assortment Pan Head, Phillips Drive, 1/4 to 2" Long, Grade 2
MI ITEM #11756431
MFR #67756361
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,200 Piece, #6-32 to #10-32, Steel Machine Screw Assortment Pan Head, Phillips Drive, 1/4 to 2" Long, Grade 2
MI ITEM #11756431
MFR #67756361

Mfr description
67756361 67756361 PH PHL 1200 PIECE MACH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Length
    2 in
  • Maximum Screw Size
    #10-32 in
  • Minimum Length
    1/4 in
  • Minimum Screw Size
    #6-32 in
  • Sizes Included
    #10-32 x 1/4 in, #10-32 x 1/2 in, #10-32 x 3/4 in, #10-32 x 1 in, #10-32 x 1-1/4 in, #10-32 x 1-1/2 in, #10-32 x 2 in, #6-32 x 1/4 in, #6-32 x 1/2 in, #6-32 x 3/4 in, #6-32 x 1 in, #8-32 x 1/4 in, #8-32 x 1/2 in, #8-32 x 3/4 in, #8-32 x 1

Details

  • Drive Type
    Phillips
  • Head Type
    Pan
  • Includes
    Compartmented Storage Case, Flat Washers, Hex Nuts, Lock Washers
  • Material
    Steel
  • Material Grade
    Grade 2
  • Number Of Pieces
    1,200
  • Type
    Machine Screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)