Motion
67756403
2,000 Piece, #4x1/4 to #10 x 1-1/4, Steel Sheet Metal Screw Assortment Pan Head, Phillips Drive, 1/4 to 1-1/2" Long, Grade 2
Mi Item #11756432
MFR #67756403
Price$663.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,000 Piece, #4x1/4 to #10 x 1-1/4, Steel Sheet Metal Screw Assortment Pan Head, Phillips Drive, 1/4 to 1-1/2" Long, Grade 2
Mi Item #11756432
MFR #67756403

Mfr description
67756403 67756403 PH PHL 2000 PIECE SH M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$663.95/each

Specifications

Dimensions

  • Maximum Length
    1-1/2 in
  • Maximum Screw Size
    #10 x 1-1/4 in
  • Minimum Length
    1/4 in
  • Minimum Screw Size
    #4x1/4 in
  • Sizes Included
    #10 x 1-1/4 in, #10x1/2 in, #10x3/4 in, #10x1 in, #4x1/4 in, #4x1/2 in, #6x3/8 in, #6x1/2 in, #6x3/4 in, #6x1 in, #8 x 1-1/4 in, #8 x 1-1/2 in, #8x3/8 in, #8x1/2 in, #8x3/4 in, #8x1

Details

  • Drive Type
    Phillips
  • Head Type
    Pan
  • Includes
    Compartmented Storage Case
  • Material
    Steel
  • Material Grade
    Grade 2
  • Number Of Pieces
    2,000
  • Type
    Sheet Metal Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)