Motion
67756783
1,400 Piece, #6-32 to #10-32, Stainless Steel Machine Screw Assortment Flat Head, Phillips Drive, 1/4 to 1" Long, Grade 18-8
Mi Item #11756441
MFR #67756783
Price$733.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,400 Piece, #6-32 to #10-32, Stainless Steel Machine Screw Assortment Flat Head, Phillips Drive, 1/4 to 1" Long, Grade 18-8
Mi Item #11756441
MFR #67756783

Mfr description
67756783 67756783 FH PHL 1400 PEICES 18-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$733.88/each

Specifications

Dimensions

  • Maximum Length
    1 in
  • Maximum Screw Size
    #10-32 in
  • Minimum Length
    1/4 in
  • Minimum Screw Size
    #6-32 in
  • Sizes Included
    #10-32 x 1/2 in, #10-32 x 3/4 in, #10-32 x 1 in, #6-32 x 1/4 in, #6-32 x 3/8 in, #6-32 x 1/2 in, #8-32 x 3/8 in, #8-32 x 1/2 in, #8-32 x 3/4 in, #8-32 x 1

Details

  • Drive Type
    Phillips
  • Head Type
    Flat
  • Includes
    Compartmented Storage Case, Flat Washers, Hex Nuts
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Number Of Pieces
    1,400
  • Type
    Machine Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)