Motion
67756841
1,300 Piece, #6x3/8 to #12 x 1-1/2, Stainless Steel Sheet Metal Screw Assortment Pan Head, Phillips Drive, 3/8 to 1-1/2" Long, Grade 18-8
Mi Item #11756443
MFR #67756841
Price$952.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,300 Piece, #6x3/8 to #12 x 1-1/2, Stainless Steel Sheet Metal Screw Assortment Pan Head, Phillips Drive, 3/8 to 1-1/2" Long, Grade 18-8
Mi Item #11756443
MFR #67756841

Mfr description
67756841 67756841 PH PHL 1300 PEICES 18-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$952.13/each

Specifications

Dimensions

  • Maximum Length
    1-1/2 in
  • Maximum Screw Size
    #12 x 1-1/2 in
  • Minimum Length
    3/8 in
  • Minimum Screw Size
    #6x3/8 in
  • Sizes Included
    #10 x 1-1/2 in, #10x1/2 in, #10x3/4 in, #10x1 in, #12 x 1-1/4 in, #12 x 1-1/2 in, #12x3/4 in, #12x1 in, #6x3/8 in, #6x1/2 in, #6x3/4 in, #6x1 in, #8 x 1-1/2 in, #8x1/2 in, #8x3/4 in, #8x1

Details

  • Drive Type
    Phillips
  • Head Type
    Pan
  • Includes
    Compartmented Storage Case
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Number Of Pieces
    1,300
  • Type
    Sheet Metal Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)