Overview
Mfr description
67757526 67757526 FLAT & SPLIT LOCK WSH
Specifications
- IncludesCompartmented Storage Case
- MaterialSteel
- Material GradeGrade 2
- Maximum Screw Size5/8 in
- Number Of Pieces3,529
- Minimum Screw Size#6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data