Specifications
Dimensions
- Maximum Screw Size1-1/2 in
- Minimum Screw Size1/4 in
Details
- IncludesCompartmented Storage Case
- MaterialSteel
- Material GradeGrade 2
- Number Of Pieces1,840
- TypeSAE Flat
Overview
Mfr description
67757724 67757724 GR 2 SAE FLAT WASHER F