Motion
67757807
1275 Piece, No. 10, 1/2" Screw, Grade 2 Steel Fender & Flat Washer Assortment;Includes 1/4 to 5/16 x 1-1/2" Screw & Compartmented Storage Case
Mi Item #11756451
MFR #67757807
Price$551.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1275 Piece, No. 10, 1/2" Screw, Grade 2 Steel Fender & Flat Washer Assortment;Includes 1/4 to 5/16 x 1-1/2" Screw & Compartmented Storage Case
Mi Item #11756451
MFR #67757807

Mfr description
67757807 67757807 FLAT & FENDER WASHER F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$551.08/each

Specifications

Dimensions

  • Maximum Screw Size
    1/2 in
  • Minimum Screw Size
    #10 in

Details

  • Includes
    Compartmented Storage Case
  • Material
    Steel
  • Material Grade
    Grade 2
  • Number Of Pieces
    1,275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)