Motion
67758003
#6 Hex Washer Head Slotted Sheet Metal Screw Stainless Steel, 3/8" Length Under Head, Grade 18-8
MI ITEM #11756454
MFR #67758003
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Hex Washer Head Slotted Sheet Metal Screw Stainless Steel, 3/8" Length Under Head, Grade 18-8
MI ITEM #11756454
MFR #67758003

Mfr description
67758003 67758003 6 X 3/8 SL HWH SELF TA
  • Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Length
    3/8 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #6

Details

  • Drive Type
    Slotted
  • Head Type
    Hex Washer
  • Material
    Stainless Steel
  • Material Grade
    18-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)