Motion
67758680
1,200 Piece, #6-32 to 1/4-20, Steel Machine Screw Assortment Pan Head, Phillips Drive, 1/2 to 2" Long, Grade 2
Mi Item #11756467
MFR #67758680
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,200 Piece, #6-32 to 1/4-20, Steel Machine Screw Assortment Pan Head, Phillips Drive, 1/2 to 2" Long, Grade 2
Mi Item #11756467
MFR #67758680

Mfr description
67758680 67758680 PHL PAN HD MACH SCR FA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Length
    2 in
  • Maximum Screw Size
    1/4-20 in
  • Minimum Length
    1/2 in
  • Minimum Screw Size
    #6-32 in
  • Sizes Included
    #10-24 x 1/2 in, #10-24 x 3/4 in, #10-24 x 1 in, #10-24 x 1-1/4 in, #10-32 x 3/8 in, #10-32 x 1/2 in, #10-32 x 3/4 in, #10-32 x 1 in, #6-32 x 1/2 in, #6-32 x 3/4 in, #6-32 x 1 in, #8-32 x 1/4 in, #8-32 x 3/8 in, #8-32 x 1/2 in, #8-32 x 3/4 in, #8-32 x 1

Details

  • Drive Type
    Phillips
  • Head Type
    Pan
  • Includes
    Compartmented Storage Case, Illustrated Back Label
  • Material
    Steel
  • Material Grade
    Grade 2
  • Number Of Pieces
    1,200
  • Type
    Machine Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)