Motion
67758722
1,975 Piece, #8-32 to 1/4-20, Steel Machine Screw Assortment Pan Head, Phillips Drive, 1/4 to 1-1/2" Long, Grade 2
Mi Item #11756468
MFR #67758722
Price$576.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,975 Piece, #8-32 to 1/4-20, Steel Machine Screw Assortment Pan Head, Phillips Drive, 1/4 to 1-1/2" Long, Grade 2
Mi Item #11756468
MFR #67758722

Mfr description
67758722 67758722 PHL PH M/S W/NUT & WSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$576.10/each

Specifications

Dimensions

  • Maximum Length
    1-1/2 in
  • Maximum Screw Size
    1/4-20 in
  • Minimum Length
    1/4 in
  • Minimum Screw Size
    #8-32 in
  • Sizes Included
    #10-24 x 1/2 in, #10-24 x 3/4 in, #10-24 x 1 in, #10-24 x 1-1/2 in, #10-32 x 1/2 in, #10-32 x 3/4 in, #10-32 x 1 in, #10-32 x 1-1/2 in, #8-32 x 1/4 in, #8-32 x 1/2 in, #8-32 x 3/4 in, #8-32 x 1 in, 1/4-20 x 1/2 in, 1/4-20 x 3/4 in, 1/4-20 x 1-1/2 in, 1/4-20x1

Details

  • Drive Type
    Phillips
  • Head Type
    Pan
  • Includes
    Hex Nuts, Lock Washers
  • Material
    Steel
  • Material Grade
    Grade 2
  • Number Of Pieces
    1,975
  • Type
    Machine Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)