Motion
67758763
1,200 Piece, #4x1/2 to #10x2, Steel Sheet Metal Screw Assortment Flat Head, Phillips Drive, 1/2 to 2" Long, Grade 2
Mi Item #11756469
MFR #67758763
Price$552.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,200 Piece, #4x1/2 to #10x2, Steel Sheet Metal Screw Assortment Flat Head, Phillips Drive, 1/2 to 2" Long, Grade 2
Mi Item #11756469
MFR #67758763

Mfr description
67758763 67758763 PHL FH SHEET METAL SCR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$552.20/each

Specifications

Dimensions

  • Maximum Length
    2 in
  • Maximum Screw Size
    #10x2 in
  • Minimum Length
    1/2 in
  • Minimum Screw Size
    #4x1/2 in
  • Sizes Included
    #10 x 1-1/4 in, #10 x 1-1/2 in, #10x1/2 in, #10x3/4 in, #10x1 in, #10x2 in, #4x1/2 in, #6x1/2 in, #6x3/4 in, #6x1 in, #8 x 1-1/4 in, #8 x 1-1/2 in, #8x1/2 in, #8x5/8 in, #8x3/4 in, #8x1

Details

  • Drive Type
    Phillips
  • Head Type
    Flat
  • Includes
    Compartmented Storage Case, Illustrated Back Label
  • Material
    Steel
  • Material Grade
    Grade 2
  • Number Of Pieces
    1,200
  • Type
    Sheet Metal Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)