Motion
67758805
2,100 Piece, #6-32 to 1/4-20, Steel Machine Screw Assortment Pan Head, Slotted Drive, 1/2 to 2" Long, Grade 2
MI ITEM #11756470
MFR #67758805
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,100 Piece, #6-32 to 1/4-20, Steel Machine Screw Assortment Pan Head, Slotted Drive, 1/2 to 2" Long, Grade 2
MI ITEM #11756470
MFR #67758805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67758805 67758805 SL PAN HD MACH SCREW F

Specifications

  • Drive Type
    Slotted
  • Head Type
    Pan
  • Includes
    Compartmented Storage Case, Illustrated Back Label
  • Material
    Steel
  • Material Grade
    Grade 2
  • Maximum Length
    2 in
  • Maximum Screw Size
    1/4-20 in
  • Minimum Length
    1/2 in
  • Minimum Screw Size
    #6-32 in
  • Number Of Pieces
    2,100
  • Sizes Included
    #10-24 x 1/2 in, #10-24 x 3/4 in, #10-24 x 1 in, #10-24 x 1-1/4 in, #10-32 x 3/8 in, #10-32 x 1/2 in, #10-32 x 3/4 in, #10-32 x 1 in, #6-32 x 1/2 in, #6-32 x 3/4 in, #6-32 x 1 in, #8-32 x 1/4 in, #8-32 x 3/8 in, #8-32 x 1/2 in, #8-32 x 3/4 in, #8-32 x 1
  • Type
    Machine Screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought