Motion
67759043
1,500 Piece, #4-40 to #12-24, Steel Machine Screw Assortment Flat Head, Slotted Drive, 1/4 to 1-1/2" Long, Grade 2
MI ITEM #11756472
MFR #67759043
Price$586.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,500 Piece, #4-40 to #12-24, Steel Machine Screw Assortment Flat Head, Slotted Drive, 1/4 to 1-1/2" Long, Grade 2
MI ITEM #11756472
MFR #67759043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$586.33/each

Specifications

Dimensions

  • Maximum Length
    1-1/2 in
  • Maximum Screw Size
    #12-24 in
  • Minimum Length
    1/4 in
  • Minimum Screw Size
    #4-40 in
  • Sizes Included
    #10-24 x 1/4 in, #10-24 x 1/2 in, #10-24 x 3/4 in, #10-24 x 1 in, #4-40 x 1/4 in, #4-40 x 1/2 in, #4-40 x 1 in, #6-32 x 1/4 in, #6-32 x 1/2 in, #6-32 x 3/4 in, #6-32 x 1 in, #8-32 x 1/4 in, #8-32 x 1/2 in, #8-32 x 3/4 in, #8-32 x 1 in, #8-32 x 1-1/2

Details

  • Drive Type
    Slotted
  • Head Type
    Flat
  • Includes
    Compartmented Storage Case
  • Material
    Steel
  • Material Grade
    Grade 2
  • Number Of Pieces
    1,500
  • Type
    Machine Screws

Overview

Mfr description
67759043 67759043 SL FLAT HD MACH SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought