Motion
67759126
375 Piece Stainless Steel Hex Head Cap Screws; 1/4-20 to 5/8-11 Thread, 18-8
MI ITEM #11756474
MFR #67759126
List Price$1,283.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
375 Piece Stainless Steel Hex Head Cap Screws; 1/4-20 to 5/8-11 Thread, 18-8
MI ITEM #11756474
MFR #67759126

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,283.05/each for your price

Overview

Mfr description
67759126 67759126 375 PC 18-8 SS HHCS FA

Specifications

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Minimum Length
    1/2 in
  • Maximum Length
    3 in
  • Minimum Thread Size
    1/4-20
  • Maximum Thread Size
    5/8-11
  • Number Of Pieces
    375
  • Type
    Hex Head Cap Screws
  • Includes
    Compartmented Storage Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought