Motion
67759365
190 Piece, 1/4x3/8 to 3/8 x 1-1/2, Alloy Steel Shoulder Screw Assortment Socket Cap Head, Hex Socket Drive, 3/8 to 2" Long
MI ITEM #11756477
MFR #67759365
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
190 Piece, 1/4x3/8 to 3/8 x 1-1/2, Alloy Steel Shoulder Screw Assortment Socket Cap Head, Hex Socket Drive, 3/8 to 2" Long
MI ITEM #11756477
MFR #67759365

Mfr description
67759365 67759365 190 PC SHLD SCREW FAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Length
    2 in
  • Maximum Screw Size
    3/8 x 1-1/2 in
  • Minimum Length
    3/8 in
  • Minimum Screw Size
    1/4x3/8 in
  • Sizes Included
    1/4 x 1-1/2 in, 1/4x3/8 in, 1/4x1/2 in, 1/4x5/8 in, 1/4x3/4 in, 1/4x1 in, 3/8 x 1-1/2 in, 3/8x1/2 in, 3/8x3/4 in, 5/16x1 in, 3/8x1 in, 3/8x2 in, 5/16 x 1-1/2 in, 5/16x3/8 in, 5/16x1/2 in, 5/16x3/4

Details

  • Drive Type
    Hex Socket
  • Head Type
    Socket Cap
  • Includes
    Compartmented Storage Case
  • Material
    Alloy Steel
  • Number Of Pieces
    190
  • Type
    Shoulder Screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)