Motion
67759522
555 Piece, #6-32 to 1/2-13, Alloy Steel Set Screw Assortment Hex Head, Hex Socket Drive, 1/8 to 3/4" Long
Mi Item #11756479
MFR #67759522
Price$626.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
555 Piece, #6-32 to 1/2-13, Alloy Steel Set Screw Assortment Hex Head, Hex Socket Drive, 1/8 to 3/4" Long
Mi Item #11756479
MFR #67759522

Mfr description
67759522 67759522 555 PC SET SCREW FASTE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$626.88/each

Specifications

Dimensions

  • Maximum Length
    3/4 in
  • Maximum Screw Size
    1/2-13 in
  • Minimum Length
    1/8 in
  • Minimum Screw Size
    #6-32 in
  • Sizes Included
    #6-32 x 1/8 in, #6-32 x 3/16 in, #6-32 x 1/4 in, #8-32 x 1/8 in, #8-32 x 3/16 in, #8-32 x 1/4 in, 1/4-20 x 3/16 in, 1/4-20 x 1/4 in, 1/4-20 x 5/16 in, 1/4-20 x 3/8 in, 1/4-20 x 1/2 in, 5/16-18 x 1/4 in, 5/16-18 x 5/16 in, 5/16-18 x 3/8 in, 5/16-18 x 1/2 in, 5/16-18 x 5/8

Details

  • Drive Type
    Hex Socket
  • Head Type
    Hex
  • Includes
    Compartmented Storage Case
  • Material
    Alloy Steel
  • Number Of Pieces
    555
  • Type
    Set Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)