Motion
67759928
375 Piece Alloy Steel Socket Head Cap Screws; 1/4-20 to 5/8-11 Thread
MI ITEM #11756480
MFR #67759928
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
375 Piece Alloy Steel Socket Head Cap Screws; 1/4-20 to 5/8-11 Thread
MI ITEM #11756480
MFR #67759928

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67759928 67759928 375 PC SHCS FASTENER A

Specifications

  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Minimum Length
    1/2 in
  • Maximum Length
    2-1/2 in
  • Minimum Thread Size
    1/4-20
  • Maximum Thread Size
    5/8-11
  • Number Of Pieces
    375
  • Type
    Socket Head Cap Screws
  • Includes
    Compartmented Storage Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text