Motion
67760405
685 Piece, #4-40 to 3/8-16, Stainless Steel Set Screw Assortment Hex Head, Hex Socket Drive, 3/16 to 1" Long, Grade 18-8
MI ITEM #11756485
MFR #67760405
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
685 Piece, #4-40 to 3/8-16, Stainless Steel Set Screw Assortment Hex Head, Hex Socket Drive, 3/16 to 1" Long, Grade 18-8
MI ITEM #11756485
MFR #67760405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67760405 67760405 685 PC 18-8 SS SET SCR

Specifications

  • Drive Type
    Hex Socket
  • Head Type
    Hex
  • Includes
    Compartmented Storage Case
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Maximum Length
    1 in
  • Maximum Screw Size
    3/8-16 in
  • Minimum Length
    3/16 in
  • Minimum Screw Size
    #4-40 in
  • Number Of Pieces
    685
  • Sizes Included
    #10-32 x 3/16 in, #10-32 x 1/4 in, #10-32 x 3/8 in, #10-32 x 1/2 in, #10-32 x 3/4 in, #4-40 x 3/16 in, #4-40 x 1/4 in, #6-32 x 1/8 in, #6-32 x 3/16 in, #6-32 x 1/4 in, #8-32 x 3/16 in, #8-32 x 1/4 in, #8-32 x 3/8 in, #8-32 x 1/2 in, 1/4-20 x 1/4 in, 1/4-20 x 3/8
  • Type
    Set Screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text