Motion
67760447
2,200 Piece, #6-32 to 1/4-20, Stainless Steel Machine Screw Assortment Round Head, Slotted Drive, 1/2 to 2" Long, Grade 18-8
MI ITEM #11756486
MFR #67760447
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,200 Piece, #6-32 to 1/4-20, Stainless Steel Machine Screw Assortment Round Head, Slotted Drive, 1/2 to 2" Long, Grade 18-8
MI ITEM #11756486
MFR #67760447

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67760447 67760447 18-8 SS SL RH MACH SCR

Specifications

  • Drive Type
    Slotted
  • Head Type
    Round
  • Includes
    Compartmented Storage Case, Flat Washers, Hex Nuts, Lock Washers
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Maximum Length
    2 in
  • Maximum Screw Size
    1/4-20 in
  • Minimum Length
    1/2 in
  • Minimum Screw Size
    #6-32 in
  • Number Of Pieces
    2,200
  • Sizes Included
    #10-24 x 1/2 in, #10-24 x 3/4 in, #10-24 x 1 in, #10-24 x 1-1/2 in, #6-32 x 1/2 in, #6-32 x 3/4 in, #6-32 x 1 in, #8-32 x 1/2 in, #8-32 x 3/4 in, #8-32 x 1 in, #8-32 x 1-1/2 in, 1/4-20 x 3/4 in, 1/4-20 x 1-1/2 in, 1/4-20 x 2 in, 1/4-20x1
  • Type
    Machine Screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text