Motion
67760488
1,950 Piece, #4-40 to 1/4-20, Stainless Steel Machine Screw Assortment Pan Head, Slotted Drive, 3/16 to 1-1/2" Long, Grade 18-8
MI ITEM #11756487
MFR #67760488
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,950 Piece, #4-40 to 1/4-20, Stainless Steel Machine Screw Assortment Pan Head, Slotted Drive, 3/16 to 1-1/2" Long, Grade 18-8
MI ITEM #11756487
MFR #67760488

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67760488 67760488 18-8 SS SL PH MACH SCR

Specifications

  • Drive Type
    Slotted
  • Head Type
    Pan
  • Includes
    Compartmented Storage Case
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Maximum Length
    1-1/2 in
  • Maximum Screw Size
    1/4-20 in
  • Minimum Length
    3/16 in
  • Minimum Screw Size
    #4-40 in
  • Number Of Pieces
    1,950
  • Sizes Included
    #10-24 x 1/2 in, #10-24 x 3/4 in, #10-24 x 1 in, #10-24 x 1-1/2 in, #4-40 x 3/16 in, #4-40 x 1/4 in, #4-40 x 3/8 in, #4-40 x 1/2 in, #6-32 x 3/8 in, #6-32 x 1/2 in, #6-32 x 3/4 in, #6-32 x 1 in, #8-32 x 1/2 in, #8-32 x 3/4 in, #8-32 x 1 in, #8-32 x 1-1/2
  • Type
    Machine Screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text