Motion
67760686
190 Piece Alloy Steel Hex Head Cap Screws; M6 to M14 Thread, Grade 8.8
MI ITEM #11756488
MFR #67760686
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
190 Piece Alloy Steel Hex Head Cap Screws; M6 to M14 Thread, Grade 8.8
MI ITEM #11756488
MFR #67760686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67760686 67760686 190 PC CL 8.8 MET HHCS

Specifications

  • Material
    Alloy Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 8.8
  • Minimum Length
    16 mm
  • Maximum Length
    70 mm
  • Minimum Thread Size
    M6
  • Maximum Thread Size
    M14
  • Number Of Pieces
    190
  • Type
    Hex Head Cap Screws
  • Includes
    Compartmented Storage Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought