Motion
67760801
2,300 Piece, #6 to #8, Steel Fine Thread Drywall Screw Assortment Phillips Drive, 1 to 3" Long, Grade 2
MI ITEM #11756490
MFR #67760801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,300 Piece, #6 to #8, Steel Fine Thread Drywall Screw Assortment Phillips Drive, 1 to 3" Long, Grade 2
MI ITEM #11756490
MFR #67760801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67760801 67760801 DRYWALL FINE THD SCREW

Specifications

  • Drive Type
    Phillips
  • Includes
    Compartmented Storage Case, Illustrated Back Label
  • Material
    Steel
  • Material Grade
    Grade 2
  • Maximum Length
    3 in
  • Maximum Screw Size
    #8 in
  • Minimum Length
    1 in
  • Minimum Screw Size
    #6 in
  • Number Of Pieces
    2,300
  • Type
    Fine Thread Drywall Screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought