Motion
67760843
840 Piece, M3x6.00 to M5x25.00, Steel Machine Screw Assortment Pan Head, Slotted Drive, 6 to 50mm Long, Grade 2
MI ITEM #11756491
MFR #67760843
Price$627.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
840 Piece, M3x6.00 to M5x25.00, Steel Machine Screw Assortment Pan Head, Slotted Drive, 6 to 50mm Long, Grade 2
MI ITEM #11756491
MFR #67760843

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$627.15/each

Specifications

Dimensions

  • Maximum Length
    50.00 mm
  • Maximum Screw Size
    M5x25.00 mm
  • Minimum Length
    6.00 mm
  • Minimum Screw Size
    M3x6.00 mm
  • Sizes Included
    M3x6.00 mm, M3x8.00 mm, M3x10.00 mm, M3x16.00 mm, M3x20.00 mm, M3x25.00 mm, M4x6.00 mm, M4x8.00 mm, M4x10.00 mm, M4x16.00 mm, M4x20.00 mm, M4x25.00 mm, M5x10.00 mm, M5x16.00 mm, M5x20.00 mm, M5x25.00

Details

  • Drive Type
    Slotted
  • Head Type
    Pan
  • Includes
    Compartmented Storage Case
  • Material
    Steel
  • Material Grade
    Grade 2
  • Number Of Pieces
    840
  • System of Measurement
    Metric
  • Type
    Machine Screws

Overview

Mfr description
67760843 67760843 METRIC SL PH MACH SCR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought