Motion
67760884
820 Piece, M3x5.00 to M5x25.00, Steel Machine Screw Assortment Flat Head, Slotted Drive, 5 to 50mm Long, Grade 2
MI ITEM #11756492
MFR #67760884
Price$641.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
820 Piece, M3x5.00 to M5x25.00, Steel Machine Screw Assortment Flat Head, Slotted Drive, 5 to 50mm Long, Grade 2
MI ITEM #11756492
MFR #67760884

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$641.53/each

Specifications

Dimensions

  • Maximum Length
    50.00 mm
  • Maximum Screw Size
    M5x25.00 mm
  • Minimum Length
    5.00 mm
  • Minimum Screw Size
    M3x5.00 mm
  • Sizes Included
    M3x5.00 mm, M3x8.00 mm, M3x10.00 mm, M3x16.00 mm, M3x20.00 mm, M3x25.00 mm, M4x6.00 mm, M4x8.00 mm, M4x10.00 mm, M4x16.00 mm, M4x20.00 mm, M4x25.00 mm, M5x10.00 mm, M5x16.00 mm, M5x20.00 mm, M5x25.00

Details

  • Drive Type
    Slotted
  • Head Type
    Flat
  • Includes
    Compartmented Storage Case
  • Material
    Steel
  • Material Grade
    Grade 2
  • Number Of Pieces
    820
  • System of Measurement
    Metric
  • Type
    Machine Screws

Overview

Mfr description
67760884 67760884 METRIC SL FH MACH SCR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought