Motion
67761080
210 Piece, M4x5.00 to M10x25.00, Stainless Steel Set Screw Assortment Hex Head, Hex Socket Drive, 5 to 25mm Long, Grade 18-8
Mi Item #11756496
MFR #67761080
Price$667.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
210 Piece, M4x5.00 to M10x25.00, Stainless Steel Set Screw Assortment Hex Head, Hex Socket Drive, 5 to 25mm Long, Grade 18-8
Mi Item #11756496
MFR #67761080

Mfr description
67761080 67761080 210 PC SS MET SET SCR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$667.10/each

Specifications

Dimensions

  • Maximum Length
    25.00 mm
  • Maximum Screw Size
    M10x25.00 mm
  • Minimum Length
    5.00 mm
  • Minimum Screw Size
    M4x5.00 mm
  • Sizes Included
    M4x5.00 mm, M4x6.00 mm, M4x8.00 mm, M4x10.00 mm, M5x5.00 mm, M5x6.00 mm, M5x8.00 mm, M5x10.00 mm, M5x12.00 mm, M6x6.00 mm, M6x8.00 mm, M6x10.00 mm, M6x12.00 mm, M6x16.00 mm, M6x20.00 mm, M8x8.00

Details

  • Drive Type
    Hex Socket
  • Head Type
    Hex
  • Includes
    Compartmented Storage Case
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Number Of Pieces
    210
  • System of Measurement
    Metric
  • Type
    Set Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)