Motion
67761122
2,325 Piece, 1/16 to 1/4" Pin Diam, Extended Prong Cotter Pin Assortment 3/4 to 3" Long, Grade 2 Steel
MI ITEM #11756497
MFR #67761122
Price$856.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,325 Piece, 1/16 to 1/4" Pin Diam, Extended Prong Cotter Pin Assortment 3/4 to 3" Long, Grade 2 Steel
MI ITEM #11756497
MFR #67761122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$856.10/each

Specifications

Dimensions

  • Maximum Length
    3 in
  • Maximum Pin Diameter
    1/4 in
  • Minimum Length
    3/4 in
  • Minimum Pin Diameter
    1/16 in
  • Pin Sizes Included
    1/16 in x 1-1/2 in; 1/16in x3/4 in; 1/16in x1 in; 1/16in x2 in; 1/8 in x 1-1/4 in; 1/8 in x 1-1/2 in; 1/8 in x 2-1/2 in; 3/32in x3/4 in; 1/8in x3/4 in; 1/8in x1 in; 3/32in x2 in; 1/8in x2 in; 3/32 in x 1-1/2 in; 3/32in x1 in; 5/32 in x 1-1/2 in; 5/32in x1

Details

  • Fastener Types Included
    Extended Prong Cotter Pins
  • Includes
    Compartmented Storage Case
  • Material
    Steel
  • Material Grade
    Grade 2
  • Number Of Pieces
    2,325
  • Type
    Pin Assortment

Overview

Mfr description
67761122 67761122 EXT PRONG COTTER PIN F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought