Motion
67761163
1,250 Piece, 1/16 to 3/16" Pin Diam, Extended Prong Cotter Pin Assortment 1/2 to 2" Long, 18-8 Stainless Steel
MI ITEM #11756498
MFR #67761163
List Price$962.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,250 Piece, 1/16 to 3/16" Pin Diam, Extended Prong Cotter Pin Assortment 1/2 to 2" Long, 18-8 Stainless Steel
MI ITEM #11756498
MFR #67761163

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$962.65/each for your price

Overview

Mfr description
67761163 67761163 SS EX PRONG COTTER PIN

Specifications

  • Maximum Pin Diameter
    3/16 in
  • Minimum Pin Diameter
    1/16 in
  • Pin Sizes Included
    1/16 in x 1-1/2 in; 1/16in x1/2 in; 1/16in x3/4 in; 1/16in x1 in; 1/8 in x 1-1/4 in; 1/8 in x 1-1/2 in; 1/8in x1/2 in; 3/32in x3/4 in; 1/8in x3/4 in; 1/8in x2 in; 3/32 in x 1-1/4 in; 3/32 in x 1-1/2 in; 3/32in x1/2 in; 3/32in x1 in; 1/8in x1 in; 5/32in x3/4
  • Fastener Types Included
    Extended Prong Cotter Pins
  • Includes
    Compartmented Storage Case
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Maximum Length
    2 in
  • Minimum Length
    1/2 in
  • Number Of Pieces
    1,250
  • Type
    Pin Assortment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought