Motion
67761247
320 Piece, 1/4 to 1/2" Pin Diam, Spring Pin Assortment 1-3/4 to 2" Long, Grade 2 Steel
Mi Item #11756500
MFR #67761247
Price$659.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
320 Piece, 1/4 to 1/2" Pin Diam, Spring Pin Assortment 1-3/4 to 2" Long, Grade 2 Steel
Mi Item #11756500
MFR #67761247

Mfr description
67761247 67761247 325PC IN CASE STEEL RO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$659.85/each

Specifications

Dimensions

  • Maximum Length
    2 in
  • Maximum Pin Diameter
    1/2 in
  • Minimum Length
    1-3/4 in
  • Minimum Pin Diameter
    1/4 in
  • Pin Sizes Included
    1/4 in x 1-1/8 in; 1/4 in x 1-1/4 in; 1/4 in x 1-1/2 in; 1/4 in x 1-3/4 in; 1/4in x1 in; 1/4in x2 in; 3/8 in x 1-1/4 in; 3/8 in x 1-1/2 in; 3/8 in x 1-3/4 in; 3/8in x1 in; 5/16 in x 1-1/8 in; 5/16 in x 1-1/4 in; 5/16 in x 1-1/2 in; 5/16in x3/4 in; 5/16in x1 in; 5/16in x2

Details

  • Fastener Types Included
    Spring Pins
  • Includes
    Compartmented Storage Case
  • Material
    Steel
  • Material Grade
    Grade 2
  • Number Of Pieces
    325
  • Type
    Pin Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)