Motion
67761288
755 Piece, 1/16 to 3/8" Pin Diam, Spring Pin Assortment 1/2 to 2" Long, Grade 2 Steel
Mi Item #11756501
MFR #67761288
Price$583.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
755 Piece, 1/16 to 3/8" Pin Diam, Spring Pin Assortment 1/2 to 2" Long, Grade 2 Steel
Mi Item #11756501
MFR #67761288

Mfr description
67761288 67761288 755PC SLOTTED SPRG PIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$583.93/each

Specifications

Dimensions

  • Maximum Length
    2 in
  • Maximum Pin Diameter
    3/8 in
  • Minimum Length
    1/2 in
  • Minimum Pin Diameter
    1/16 in
  • Pin Sizes Included
    1/16in x1/2 in; 1/16in x5/8 in; 1/16in x3/4 in; 1/16in x1 in; 1/4in x1 in; 1/8 in x 1-1/2 in; 1/8in x1/2 in; 1/8in x3/4 in; 1/8in x1 in; 3/16 in x 1-1/4 in; 3/16 in x 1-1/2 in; 3/16in x1 in; 3/32in x1/2 in; 3/32in x5/8 in; 3/32in x3/4 in; 3/32in x1

Details

  • Fastener Types Included
    Spring Pins
  • Includes
    Compartmented Storage Case
  • Material
    Steel
  • Material Grade
    Grade 2
  • Number Of Pieces
    755
  • Type
    Pin Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)