Motion
67761320
115 Piece, 1/16 to 5/16" Pin Diam, Dowel Pin Assortment 1/4 to 2" Long, 402 Stainless Steel
MI ITEM #11756502
MFR #67761320
Price$1,287.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
115 Piece, 1/16 to 5/16" Pin Diam, Dowel Pin Assortment 1/4 to 2" Long, 402 Stainless Steel
MI ITEM #11756502
MFR #67761320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,287.18/each

Specifications

Dimensions

  • Maximum Length
    2 in
  • Maximum Pin Diameter
    5/16 in
  • Minimum Length
    1/4 in
  • Minimum Pin Diameter
    1/16 in

Details

  • Fastener Types Included
    Dowel Pins
  • Includes
    Compartmented Storage Case
  • Material
    Stainless Steel
  • Material Grade
    402
  • Number Of Pieces
    1,150
  • Type
    Pin Assortment

Overview

Mfr description
67761320 67761320 1150PC SS SPRING DOWEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought