Motion
67761361
130 Piece, #0 to #8" Pin Diam, Taper Pin Assortment 1-1/2 to 4" Long, Grade 2 Steel
MI ITEM #11756503
MFR #67761361
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
130 Piece, #0 to #8" Pin Diam, Taper Pin Assortment 1-1/2 to 4" Long, Grade 2 Steel
MI ITEM #11756503
MFR #67761361

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Length
    4 in
  • Maximum Pin Diameter
    #8 in
  • Minimum Length
    1-1/2 in
  • Minimum Pin Diameter
    #0 in
  • Pin Sizes Included
    #0 in x 1-1/2 in; #1 in x 1-1/2 in; #2 in x 1-1/2 in; #3 in x 1-1/2 in; #3in x3 in; #4in x2 in; #4in x3 in; #5in x2 in; #5in x3 in; #6in x2 in; #6in x3 in; #7in x2 in; #7in x3 in; #8in x2 in; #8in x3 in; #8in x4

Details

  • Fastener Types Included
    Taper Pins
  • Includes
    Compartmented Storage Case
  • Material
    Steel
  • Material Grade
    Grade 2
  • Number Of Pieces
    130
  • Type
    Pin Assortment

Overview

Mfr description
67761361 67761361 130 PC STEEL TAPER PIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought